Menu Search
HAMMOND MANUFACTURING #EJ643LG

Junction Box, 4.16 in. W x 6.00 in. H x 3.55 in. D, Wall

SKU # 62398005884 Manufacturer Series: Eclipse Junior
RoHS Compliant
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Light Gray (RAL 7035)
NEMA: 3R, 4, 12, 13
Cover Mounting: Continuous Hinge
Cover Latching: Quarter Turn Latch
Width: 4.16 in.
Height: 6 in.
Depth: 3.55 in.
Mounting: Wall