Menu Search
HAMMOND MANUFACTURING #C3R664ESCNK

Junction Box, 6.00 in. W x 6.00 in. H x 4.06 in. D, Steel

SKU # 62398013350 Manufacturer Series: C3RESCNK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Steel
Material Specification: 16 Gauge
Finish: Painted Galvanized
NEMA: 3R
Cover Mounting: Slip-On, Screw
Width: 6 in.
Height: 6 in.
Depth: 4.06 in.
Mounting: Wall, External Feet