You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CSG664

Junction Box, 6.00 in. W x 6.00 in. H x 4.06 in. D, Steel

SKU # 62398026609 Manufacturer Series: Series CSG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Steel
Material Specification: 16 or 14 Gauge
Finish: Unpainted Galvanized
NEMA: 1
Cover Mounting: Screw
Width: 6 in.
Height: 6 in.
Depth: 4.06 in.
Mounting: Through Holes