Menu Search
HAMMOND MANUFACTURING #C3R664ESCNKAL

Junction Box, 6.00 in. W x 6.00 in. H x 4.08 in. D, Aluminum

SKU # 62398013360 Manufacturer Series: C3RESCNKAL
RoHS Compliant
Type: Junction Box
Material: Aluminum
Material Specification: Type 5052 H-32, 0.08 in.
Finish: Natural
NEMA: 3R
Cover Mounting: Slip-On, Screw
Width: 6 in.
Height: 6 in.
Depth: 4.08 in.
Mounting: External Feet