Menu Search
HAMMOND MANUFACTURING #PCJ664LF

Junction Box, 6.72 in. W x 6.25 in. H x 5.19 in. D, Solid

SKU # 62398098213 Manufacturer Series: Series PCJ
RoHS Compliant
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Solid
Cover Mounting: Hinge
Cover Latching: Metal Latch
Width: 6.72 in.
Height: 6.25 in.
Depth: 5.19 in.
Optional Panel: PCJR0505
Mounting: Flange, Multi-Directional