You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJU664CC

Junction Box, 6.72 in. W x 6.50 in. H x 5.20 in. D, Clear

SKU # 62398002158 Manufacturer Series: Series PJU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Clear
Cover Mounting: Lift-Off, Screw
Width: 6.72 in.
Height: 6.5 in.
Depth: 5.2 in.
Optional Panel: 14R0505
Mounting: External Feet