Menu Search
HAMMOND MANUFACTURING #PCJ864CCH

Junction Box, 6.72 in. W x 8.50 in. H x 5.19 in. D, Clear

SKU # 62398098218 Manufacturer Series: Series PCJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Clear
Cover Mounting: Hinge, Screw
Width: 6.72 in.
Height: 8.5 in.
Depth: 5.19 in.
Optional Panel: PCJR0705
Mounting: Feet, Multi-Directional