Menu Search
HAMMOND MANUFACTURING #PJU864CCF

Junction Box, 6.72 in. W x 8.50 in. H x 5.19 in. D, Clear

SKU # 62398002026 Manufacturer Series: Series PJU
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Clear
Cover Mounting: Lift-Off, Screw
Width: 6.72 in.
Height: 8.5 in.
Depth: 5.19 in.
Optional Panel: 14R0705
Mounting: Flange