Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
HAMMOND MANUFACTURING #PJU864WF

Junction Box, 6.72 in. W x 8.50 in. H x 5.19 in. D, Flange

SKU # 62398002027 Manufacturer Series: Series PJU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge Pin, Screw, Lift-Off
Width: 6.72 in.
Height: 8.5 in.
Depth: 5.19 in.
Optional Panel: 14R0705
Mounting: Flange