You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJ864W

Junction Box, 7.71 in. W x 9.59 in. H x 4.85 in. D, Gray

SKU # 62398041563 Manufacturer Series: Series PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge, Lift-Off
Width: 7.71 in.
Height: 9.59 in.
Depth: 4.85 in.
Optional Panel: 14R0705
Mounting: Bracket