You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #C3R884ESCNKAL

Junction Box, 8.00 in. W x 8.00 in. H x 4.08 in. D, Aluminum

SKU # 62398013361 Manufacturer Series: C3RESCNKAL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Aluminum
Material Specification: Type 5052 H-32, 0.08 in.
Finish: Natural
NEMA: 3R
Cover Mounting: Slip-On, Screw
Width: 8 in.
Height: 8 in.
Depth: 4.08 in.
Mounting: External Feet