Menu Search
HAMMOND MANUFACTURING #PCJ1082F

Junction Box, 8.72 in. W x 10.50 in. H x 3.81 in. D, Solid

SKU # 62398013827 Manufacturer Series: Series PCJ
RoHS Compliant
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Solid
Cover Mounting: Screw
Width: 8.72 in.
Height: 10.5 in.
Depth: 3.81 in.
Optional Panel: PCJR0907
Mounting: Flange, Multi-Directional