You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PCJ1086CCF

Junction Box, 8.72 in. W x 10.50 in. H x 7.19 in. D, Clear

SKU # 62398077007 Manufacturer Series: Series PCJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Clear
Cover Mounting: Screw
Width: 8.72 in.
Height: 10.5 in.
Depth: 7.19 in.
Optional Panel: PCJR0907
Mounting: Flange, Multi-Directional