Menu Search
HAMMOND MANUFACTURING #PCJ1086L

Junction Box, 8.72 in. W x 10.50 in. H x 7.20 in. D, Solid

SKU # 62398077012 Manufacturer Series: Series PCJ
RoHS Compliant
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Solid
Cover Mounting: Hinge
Cover Latching: Metal Latch
Width: 8.72 in.
Height: 10.5 in.
Depth: 7.2 in.
Optional Panel: PCJR0907
Mounting: Feet, Multi-Directional