Menu Search
HAMMOND MANUFACTURING #PCJ884HF

Junction Box, 8.72 in. W x 8.50 in. H x 5.19 in. D, Solid

SKU # 62398015423 Manufacturer Series: Series PCJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Solid
Cover Mounting: Hinged, Screw
Width: 8.72 in.
Height: 8.5 in.
Depth: 5.19 in.
Optional Panel: PCJR0808
Mounting: Flange, Multi-Directional