Menu Search
HAMMOND MANUFACTURING #PJ1086W

Junction Box, 9.85 in. W x 11.73 in. H x 6.83 in. D, Gray

SKU # 62398041565 Manufacturer Series: Series PJ
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge, Lift-Off
Width: 9.85 in.
Height: 11.73 in.
Depth: 6.83 in.
Optional Panel: 14R0907
Mounting: Bracket