You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CSKO18143

Junction Box; Mild Steel; NEMA Type 1; KOs; HxWxD: 18 x 14 x 3 in.

SKU # 62398036055 Manufacturer Series: CSKO
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 14 in.
Height: 18 in.
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Gray, ANSI 61
NEMA: 1
Cover Type: Solid, Flat
Cover Mounting: Screw On
Cover Latching: Screw
Knockouts: 4-Sides
Depth: 3 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20, Knockouts: (9) Sides, (7) Top and Bottom