Menu Search
HAMMOND MANUFACTURING #CSKO644

Junction Box; Mild Steel; NEMA Type 1; KOs; HxWxD: 6 x 4 x 4 in.

SKU # 62398036058 Manufacturer Series: CSKO
RoHS Compliant
View more versions of this product
Height: 6 in.
Width: 4 in.
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Gray, ANSI 61
NEMA: 1
Cover Type: Solid, Flat
Cover Mounting: Screw On
Cover Latching: Screw
Knockouts: 4-Sides
Depth: 4 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20, Knockouts: (3) Sides, (2) Top and Bottom