Menu Search
HAMMOND MANUFACTURING #CSKO10104

Junction Box; Mild Steel; NEMA Type 1; KOs; HxWxD: 10 x 10 x 4 in.

SKU # 62398036064 Manufacturer Series: CSKO
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 10 in.
Width: 10 in.
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Gray, ANSI 61
NEMA: 1
Cover Type: Solid, Flat
Cover Mounting: Screw On
Cover Latching: Screw
Knockouts: 4-Sides
Depth: 4 in.
Mounting: Internal Holes

Additional Info: IEC IP20. Knockouts: 4 Sides