Menu Search

HAMMOND MANUFACTURING

Junction Box; Mild Steel; NEMA Type 1; KOs; 4 in. Deep

(14 Product Options) Manufacturer Series: CSKO
  • Type: Junction Box
  • Material: Mild Steel
  • Material Specification: 16 Gauge
  • Finish: Gray, ANSI 61
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Junction Box
Material: Mild Steel
Material Specification: 16 Gauge
Finish: Gray, ANSI 61
NEMA: 1
Cover Type: Solid, Flat
Cover Mounting: Screw On
Cover Latching: Screw
Knockouts: 4-Sides
Depth: 4 in.
Mounting: Internal Holes