(0)

HAMMOND MANUFACTURING #PJ14126RL

Junction Box; Nonmetallic; Solid Lid; 14.13 x 12.26 x 6.13 in.

SKU: 62398070316
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Solid
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Dimension - Width - in: 12.26 in.
Dimension - Height - in: 14.13 in.
Dimension - Depth - in: 6.13 in.
Optional Panel: 14R1311
Mounting: Wall or External Feet
Manufacturer Series: PJ Series
Description
Junction Box, Type 4X; Fiberglass Polyester; Gray; Raised Lid, Solid; Wall or External Feet Mounting; 14.13 x 12.26 x 6.13 in.