Menu Search
HAMMOND MANUFACTURING #PJ864RL

Junction Box; Nonmetallic; Solid Lid; 8 x 6.12 x 4.13 in.

SKU # 62398037035 Manufacturer Series: PJ Series
RoHS Compliant
View more versions of this product
Depth: 4.13 in.
Width: 6.12 in.
Height: 8 in.
Optional Panel: 14R0705
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Solid
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Mounting: Wall or External Feet