Menu Search
HAMMOND MANUFACTURING #PJ12106RL

Junction Box; Nonmetallic; Solid Lid; 12.13 x 10.26 x 6.13 in.

SKU # 62398070315 Manufacturer Series: PJ Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 10.26 in.
Depth: 6.13 in.
Height: 12.13 in.
Optional Panel: 14R1109
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Solid
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Mounting: Wall or External Feet