You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJ1084RLW

Junction Box; Nonmetallic; Window Lid; 10.13 x 8.26 x 4.13 in.

SKU # 62398041541 Manufacturer Series: PJ Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 8.26 in.
Depth: 4.13 in.
Height: 10.13 in.
Optional Panel: 14R0907
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Window
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Mounting: Wall or External Feet