Menu Search
HAMMOND MANUFACTURING #PJ30248RLW

Junction Box; Nonmetallic; Window Lid; 30 x 24 x 8.13 in.

SKU # 62398070334 Manufacturer Series: PJ Series
RoHS Compliant
View more versions of this product
Width: 24 in.
Depth: 8.13 in.
Height: 30 in.
Optional Panel: 18P2721
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Window
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Mounting: Wall or External Feet