Menu Search
HAMMOND MANUFACTURING #PJ242010RLW

Junction Box; Nonmetallic; Window Lid; 24 x 20 x 10.13 in.

SKU # 62398070335 Manufacturer Series: PJ Series
RoHS Compliant
View more versions of this product
Depth: 10.13 in.
Width: 20 in.
Height: 24 in.
Optional Panel: 18P2117
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Window
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Mounting: Wall or External Feet