Menu Search
HAMMOND MANUFACTURING #CHKO10106

Junction Box; Steel; Gray; Solid Door; 10 x 10 x 6 in.

SKU # 62398036113 Manufacturer Series: CHKO Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 6 in.
Width: 10 in.
Height: 10 in.
Type: Junction Box, Type 1
Material: Steel
Finish: Gray
NEMA: 1
Cover Type: Solid Door
Cover Mounting: Butt Hinges
Cover Latching: Slotted Quarter Turn Latch
Knockouts: 4-Sides
Optional Panel: None
Mounting: Surface