You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Racks and Cabinets Enclosures Pull-Junction Boxes Junction Box; Steel; Gray; Solid Door

HAMMOND MANUFACTURING

Junction Box; Steel; Gray; Solid Door

(27 Product Options) Manufacturer Series: CHKO Series
  • Type: Junction Box, Type 1
  • Material: Steel
  • Finish: Gray
  • NEMA: 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Junction Box, Type 1
Material: Steel
Finish: Gray
NEMA: 1
Cover Type: Solid Door
Cover Mounting: Butt Hinges
Cover Latching: Slotted Quarter Turn Latch
Knockouts: 4-Sides
Optional Panel: None
Mounting: Surface