Menu Search
HAMMOND MANUFACTURING #C3R1244SC

Pull - Junction Enclosure Steel Screw-On, w/Hasp Cover 4.00 x 12.00 x 4.00

SKU # 62398036128 Manufacturer Series: C3R-SC
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw-On, w/Hasp
Knockouts: Bottom
Width: 4 in.
Height: 12 in.
Depth: 4 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Finish - Gray; NEMA - 3R; Cover Type - Screw-On, w/Hasp; Knockouts - Bottom; Dimension - Width - in - 4.00; Dimension - Height - in - 12.00; Dimension - Depth - in - 4.00; Mounting - Surface, Internal Holes; Manufacturer Series - C3R-SC