Menu Search
NVENT HOFFMAN #AHE18X12X4

Box/Enclosure; Steel; NEMA 1; Hinged Cover; KOs; HxWxD: 18 x 12 x 4 in.

SKU # 78351051160
View more versions of this product
Width: 12 in.
Height: 18 in.
Type: Boxes and Enclosures
Material: Steel
Material Specification: 16 or 14 Gauge
Finish: Gray, ANSI 61
NEMA: Type 1
Cover Type: Solid
Cover Mounting: Butt Hinged
Cover Latching: Recessed, Slotted Flush
Knockouts: 4-Sides
Depth: 4 in.
Mounting: Mounting Holes