The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #A30R248NK

Box/Enclosure; Steel; NEMA 3R; Drip Shield; HxWxD: 30 x 24 x 8 in.

SKU # 78351013522
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 30 in.
Width: 24 in.
Material Specification: 14 Gauge Body, 14 Gauge Cover
Type: Box/Enclosure
Material: Steel
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: None
Depth: 8 in.
Mounting: Internal Holes