Menu Search
NVENT HOFFMAN #A24R206HM

Box/Enclosure; Steel; NEMA 3R; Horizontal Mount; HxWxD: 24 x 20 x 6 in.

SKU # 78351015357
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box/Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Screw-On
Cover Latching: Screw-On
Knockouts: None
Width: 20 in.
Height: 24 in.
Depth: 6 in.
Mounting: Horizontal, Internal Holes