Menu Search
NVENT HOFFMAN #ASG8X8X6NK

Box, Pull / Junction; Galvanized Steel; No KOs; 8 x 8 x 6 in.

SKU # 78351042460 Manufacturer Series: ASG
RoHS Compliant
View more versions of this product
Height: 8 in.
Width: 8 in.
Material Specification: 16 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 6 in.
Mounting: Mounting Hole