Menu Search
NVENT HOFFMAN #ASG30X24X6

Box, Pull / Junction; Galvanized Steel; With KOs; 30 x 24 x 6 in.

SKU # 78351042160 Manufacturer Series: ASG
RoHS Compliant
View more versions of this product
Height: 30 in.
Width: 24 in.
Material Specification: 14 Gauge
Knockouts: (8) Side A, (8) Side B
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 6 in.
Mounting: Mounting Hole