Menu Search
Enclosures, Racks, and Cabinets Electrical Enclosures and Junction Boxes Pull-Junction Boxes Box, Pull / Junction; Galvanized Steel; With KOs; 6 in. Deep

NVENT HOFFMAN

Box, Pull / Junction; Galvanized Steel; With KOs; 6 in. Deep

(13 Product Options) Manufacturer Series: ASG
  • Type: Enclosure, Pull / Junction
  • Material: Steel
  • Finish: Galvanized, Unpainted
  • NEMA: Type 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 6 in.
Mounting: Mounting Hole