Menu Search
NVENT HOFFMAN #ASE12X12X4NK

Box, Pull / Junction; Painted Steel; No KOs; 12 x 12 x 4 in.

SKU # 78351043380 Manufacturer Series: ASE
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 12 in.
Width: 12 in.
Type: Enclosure, Pull / Junction
Material: Steel
Material Specification: 16 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 4 in.
Mounting: Mounting Hole