Menu Search

NVENT HOFFMAN

Box, Pull / Junction; Painted Steel; With KOs; 12 in. Deep

(6 Product Options) Manufacturer Series: ASE
  • Type: Enclosure, Pull / Junction
  • Material: Steel
  • Finish: Gray Polyester Powder Paint
  • NEMA: Type 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 12 in.
Mounting: Mounting Hole