Menu Search
NVENT HOFFMAN #ASE16X16X6

Box, Pull / Junction; Painted Steel; With KOs; 16 in. x 16 in. x 6 in.

SKU # 78351086450 Manufacturer Series: ASE
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 16 in.
Height: 16 in.
Material Specification: 16 Gauge
Knockouts: (7) Side A, (7) Side B
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 6 in.
Mounting: Mounting Hole