Menu Search
NVENT HOFFMAN #A16148CHNF

Junction Box, 14 in. W x 16 in. H x 8 in. D, Wall, Hinge

SKU # 78351029252
RoHS Compliant
Type: Junction Box
Material: Mild Steel
Material Specification: 16 or 14 ga
Finish: Gray Polyester Powder
NEMA: NEMA 4, 12, 13
Cover Mounting: Hinge
Width: 14 in.
Height: 16 in.
Depth: 8 in.
Optional Panel: A16P14
Mounting: Wall

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.