Menu Search
NVENT RAYCHEM #RMI-JB3

Junction Box, 4.8 in. W x 5.24 in. H x 3.19 in. D, Screw

SKU # 71562999775
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Cast Aluminum
Finish: Silver Powder Epoxy Painted
NEMA: 4X
Cover Type: Screw
Knockouts: (3) 3/4 in. NPT
Width: 4.8 in.
Height: 5.24 in.
Depth: 3.19 in.
Mounting: Surface/Recessed

nVent RAYCHEM Cast metal junction boxes for use with mineral insulated (MI) heating units in non-hazardous and hazardous Class I div 1 and div 2 areas. NPT threaded entries for direct connection of MI cold lead cable glands. Terminal strip included for co