Menu Search
NVENT RAYCHEM #EMK-XJB

Junction Box, 11-3/4 in. W x 15 in. H x 6.88 in. D

SKU # 71562900710
Type: Junction Box
Material: Molded Structural Foam
NEMA: NEMA 1, 3, 3S, 3X, 3SX, 4, 4X, 12, 13
Width: 11-3/4 in.
Height: 15 in.
Depth: 6.88 in.