Menu Search
GREENLEE #4437

Measuring Tape, 3/4 in. Width W x 3000-ft L, High Strength Polyester, 2500 lb

SKU # 78331010447
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Line Measuring Tape
Application: Cable Pulling
Material: High Strength Polyester
Tensile Strength: 2,500 lb.
Width: 3/4 in.
Length: 3000 ft.