Menu Search
GREENLEE #435

Pull Line Measuring Tape 130 lb Polyester Cable Pulling

SKU # 78331021562
Type: Pull Line Measuring Tape
Application: Cable Pulling
Material: Polyester
Tensile Strength: 130 lb.
Width: OD: 3/8 in.
Length: 3000 ft.

Pull Line-Measuring Tape: Type - Pull Line Measuring Tape; Application - Cable Pulling; Material - Polyester; Tensile Strength - 130 lb; Width - 3/8" OD; Length - 3000-ft