Menu Search
DOTTIE #3860

Pull Rope 2430-lb Polypropylene

SKU # 78100261320
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Rope
Material: Polypropylene
Color: Yellow
Tensile Strength: 2,430 lb.
Working Load: 243-lb
Outside Diameter: 3/8 in.
Length: 600 ft.