Menu Search
IDEAL #31-839

Pull Rope 1250-lb Polypropylene

SKU # 78325031839 Manufacturer Series: Pro-Pull
Type: Pull Rope
Material: Polypropylene
Tensile Strength: 1,250 lb.
Working Load: 125-lb
Outside Diameter: 1/4 in.
Length: 250 ft.