Menu Search
IDEAL #31-845

Pull Rope 3000-lb Polypropylene

SKU # 78325031845 Manufacturer Series: Pro-Pull
Type: Pull Rope
Material: Polypropylene
Tensile Strength: 3,000 lb.
Working Load: 300-lb
Outside Diameter: 3/8 in.
Length: 600 ft.