Menu Search
GREENLEE #430-500

Fish Line 210-lb Polypropylene

SKU # 78331012598
Type: Fish Line
Material: Polypropylene
Tensile Strength: 210 lb.
Length: 500 ft.
Package: Spool, Center-Feed

Additional Info: Fish and pull Twine. Can Spooled