Menu Search
KLEIN TOOLS #56110

Pulling Line, Polypropylene, 210-lb Tensile, 6500-ft L

SKU # 09264456110
Type: Pull Line
Material: Polypropylene
Tensile Strength: 210 lb.
Length: 6500 ft.
Package: Bucket

Pull and Fish Lines: Type - Pull Line; Material - Polypropylene; Tensile Strength - 210-lb; Length - 6500-ft; Package - Bucket; Additional Information - Container Capacity: 5 Gal, Orange Tracer

Additional Info: Container Capacity: 5 Gal, Orange Tracer