You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SOUTHWIRE #PL500

Poly Line, Polyester, 210-lb Tensile, 500-ft L

SKU # 03288691946
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Line
Material: Polyester
Tensile Strength: 210 lb.
Length: 500 ft.

Additional Info: Dimension: 8 in. H x 3 in. W x 3 in. D