Menu Search
GREENLEE #745H-1-1/2

Punch, Die and Draw Stud Set Round KO, Slug-Splitting

SKU # 78331012321
Type: Punch, Die and Draw Stud
Punch Type: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1-1/2 in.
Knockout Inside Diameter: 1.937 in.
Capacity/​Material: Stainless Steel
Capacity/​Gauge: 10